- "F" Type Coil
- 24 VDC
- Full Power
- Coil Code H
- Use w/DG4V3, DG4V3S Series Valves
| Coil Power | Full Power |
| Coil Code | H |
| Use With | DG4V3, DG4V3S, DG4V-3-60, DG4V-3S-60 |
| Coil Type | F Type |
| AC/DC | DC |
| Series | D03, D08 |
| Voltage Rating | 24 VDC |
| Weight | 0.6 LB |
| Coil Power | Full Power |
| Coil Code | H |
| Use With | DG4V3, DG4V3S, DG4V-3-60, DG4V-3S-60 |
| Coil Type | F Type |
| AC/DC | DC |
| Series | D03, D08 |
| Voltage Rating | 24 VDC |
| Weight | 0.6 LB |