- Proportional Valve
- D05 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Pressure [Max] | 5000 psi |
| Rated Flow | 17.5 gal/min |
| Fluid Cleanliness | 17/15/12 micron |
| Mounting | Subplate Mounted |
| Temperature Range [Max] | 140 °F |
| Spool Flow Rate | 18.5 gal/min |
| Series | KFDG4V5 |
| No. of Stages | Single Stage |
| Seal Material | Buna-N |
| Body Material | Gray Iron |
| Symmetric Flow | Yes |
| Operation | Solenoid Operated |
| Reducer Module | No |
| Control Type | Directional |
| Solenoid | Double |
| Pressure Drop at Rated Flow | 145 |
| Valve Performance | High Performance |
| Voltage & Frequency | 24 VDC |
| Coil Rating | 24 VDC Amplifier Supply |
| NFPA Size | D05 |
| Electrical Connection | DIN 43650 |
| Spool Type | Closed Center |
| Integral Amplifier | No |
| Feedback Arrangement | Spool Position |
| Spring Arrangement | C |
| Build Type | Spring Centered |
| Temperature Range [Min] | -4 °F |
| Model No. | KFDG4V5 2C70N Z VM U1 H7 20 |
| Spool Metering Type | Meter-In & Meter-Out |
| Weight | 1.0 LB |

