- Proportional Valve
- D05 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Voltage & Frequency | 24 VDC |
| Solenoid | Double |
| Operation | Solenoid Operated |
| Rated Flow | 7.9 gal/min |
| Model No. | KDG4V5 33C30N Z M U H7 30 |
| NFPA Size | D05 |
| Mounting | Subplate Mounted |
| Electrical Connection | 5 Pin Conduit Connector, DIN 43650 Connector |
| Series | KDG4V5 |
| Pressure [Max] | 5000 psi |
| Weight | 13.68 LB |

