- Proportional Valve
- D05 NFPA
- Throttle Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Series | KTG4V5 |
| Electrical Connection | 5 Pin Conduit Connector |
| Rated Flow | 13.2 gal/min |
| NFPA Size | D05 |
| Body Material | Gray Iron |
| Model No. | KTG4V5 2B50N Z M U H7 30 |
| Temperature Range [Min] | -4 °F |
| Operation | Solenoid Operated |
| Pressure [Max] | 5000 psi |
| Temperature Range [Max] | 158 °F |
| Build Type | Spring Offset |
| Feedback Sensor | No |
| Pressure Drop at Rated Flow | 145 |
| Voltage & Frequency | 24 VDC |
| Mounting | Subplate Mounted |
| Actuation Identification | Solenoid B |
| Control Type | Throttle |
| Spring Arrangement | B |
| Fluid Cleanliness | 15/13/11 micron |
| Weight | 1.0 LB |

