- Proportional Valve
- D03 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
| Voltage & Frequency | 24 VDC |
| Operation | Solenoid Operated |
| Coil Rating | 24 VDC Amplifier Supply |
| Mounting | Subplate Mounted |
| NFPA Size | D03 |
| Control Type | Directional |
| Temperature Range [Max] | 176 °F |
| Fluid Cleanliness | 17/15/12 micron |
| Temperature Range [Min] | -4 °F |
| Body Material | Cast Iron |
| Pressure [Max] | 4500 psi |
| Series | KFDG4V3 |
| Integral Amplifier | No |
| Electrical Connection | DIN 43650 |
| Seal Material | Fluorocarbon |
| Spool Flow Rate | 5.28 gal/min |
| Valve Performance | High Performance |
| Spool Type | Closed Center |
| Model No. | KFDG4V 3 2C20N Z VM U1 H7 20 |
| Solenoid | Double |
| Spool Metering Type | Meter-In & Meter-Out |
| Feedback Arrangement | Spool Position |
| Weight | 6.34 LB |

