- Proportional Valve
- D05 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Voltage & Frequency | 24 VDC |
| Electrical Connection | DIN 43650 |
| Feedback Type | 1-Stage LVDT |
| Spool Flow Rate | 18.5 gal/min |
| NFPA Size | D05 |
| Control Type | Throttle |
| Symmetric Flow | Yes |
| Mounting | Subplate Mounted |
| Valve Type | Check |
| Spool Metering Type | Meter-In & Meter-Out |
| Valve Performance | High Performance |
| Seal Material | Fluorocarbon |
| Body Material | Cast Iron |
| Solenoid | Single |
| Spool Type | Closed Center |
| Series | KFTG4V5 |
| Coil Rating | 24 VDC Amplifier Supply |
| Feedback Sensor | Yes |
| Temperature Range [Min] | -4 °F |
| Operation | Solenoid Operated |
| Temperature Range [Max] | 158 °F |
| Model No. | KFTG4V 5 2B70N Z M U1 H7 20 |
| Fluid Cleanliness | 17/15/12 micron |
| Rated Flow | 17.5 gal/min |
| Feedback Arrangement | Spool Position |
| Pressure [Max] | 4500 psi |
| Integral Amplifier | No |
| Weight | 1.0 LB |

