- D03 Direct Operated Double Solenoid Valve
- 24 VDC
- 3 Position, Spring Centered
- DIN 43650
- 10.6 gal/min
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
compliances
- 0
| Pressure [Max] | 5075 psi |
| Coil Type Code | U |
| Mechanical Options | None |
| Pilot Valve Type | N/A |
| Overrides | No Overrides |
| Coil Type | DIN 43650 |
| Cycle Rate [Max] | N/A |
| Voltage & Frequency | 24 VDC |
| Seal Material | Buna-N |
| Spool Shift Timing | N/A |
| Pressure Port Check Valve Pressure | N/A |
| Manufacturer Part No. | DG4V 3 6C M U H7 60 |
| Indicator Lights | No |
| Port Restrictor Plugs | None |
| Port Restrictor Plug Code | None |
| Operation | Solenoid Operated |
| Spool Code | 6 |
| Manual Override Option Code | None |
| Electrical Connector Code | None |
| Surge Suppressor/Damper Code | None |
| Reducer Module | N/A |
| Housing Code | None |
| Response Type | Standard Response |
| Pilot/Drain | None |
| Model No. | DG4V 3 6C M U H7 60 |
| Rated Flow | 10.6 gal/min |
| Coil Rating Code | H |
| Solenoid Code | H |
| Valve Type | High-Performance |
| Function | 3-Position, 4-Way, Spring Centered |
| Rated Flow [Max] | 21 gal/min |
| Mounting | Manifold Mount |
| AC/DC | DC |
| Port T Pressure Rating | 3000 psi |
| Solenoid Energization Code | None |
| NFPA Size | D03 |
| Solenoid Indicator Lights Code | None |
| Function Code | 6 |
| Solenoid | Double |
| Surge Suppressor/Damper | None |
| Design No. | 60 |
| Actuator Type | Solenoid |
| Center Position | P Blocked, A & B to T |
| Spool Spring Arrangement Code | C |
| EN Code | None |
| Spool Indicator Switch Code | None |
| Port T Code | 7 |
| Electrical Options | None |
| Electrical Connection | DIN 43650 |
| Crossover | P Blocked, A or B to T |
| Weight | 4.6 LB |

