Vickers by Danfoss
565563
Vickers Pressure Controlled Relief Valve Model RV1-10-S-0-30/valV
Item #101855294
- RV1-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Screw Adjustment
description
- Series RV1 is a direct-operated poppet valve suitable for continuous-duty with reliable fast response.
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Port Size | Cartridge Only |
| Cavity | C-10-2 |
| Pressure [Max] | 3000 psi |
| Operating Pressure [Min] | 500 psi |
| Seal Material | Buna-N |
| Body Type | 1 |
| Flow [Max] | 8 gal/min |
| Series | RV1-10 |
| Cracking Pressure [Max] | 3600 psi |
| Operation | Direct Acting |
| Operating Pressure [Max] | 3600 psi |
| Adjustment Type | Screw |
| Manufacturer Part No. | RV1-10-S-0-36 |
| Cracking Pressure | 500 - 3600 psi |
| Seal Kit Buna | 565803 |
| Housing Material | Cartridge Only |
| Pressure Setting | 2050 psi |
| Seal Kit Viton | 566086 |
| Type | Relief Valve |
| Model No. | RV1-10-S-0-36 |
| Cracking Pressure [Min] | 500 psi |
| Weight | 0.48 LB |
