Series RV2 is a pilot-operated, poppet-type valve with reverse free-flow check. Use as a service line relief where anticavitation make-up is required. It may also be applied as an internally-piloted counterbalance valve in a service line. Series RV5 is a pilot-operated, spool-type valve that is well suited for repetitive, continuous-duty with a low pressure-override characteristic.
caution
The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Manufacturer Part No.
RV2-10-S-0-50
Cracking Pressure [Min]
500 psi
Model No.
RV2-10-S-0-50
Cracking Pressure [Max]
5000 psi
Pressure [Max]
5000 psi
Cracking Pressure
500 - 5000 psi
Series
RV2-10
Seal Kit Buna
565803
Operating Pressure [Min]
500 psi
Housing Material
Cartridge Only
Flow [Max]
30 gal/min
Type
Relief Valve
Adjustment Type
Screw
Seal Kit Viton
566086
Cavity
C-10-2
Operating Pressure [Max]
5000 psi
Operation
Pilot Operated
Pressure Setting
2750 psi
Port Size
Cartridge Only
Body Type
1
Seal Material
Buna-N
Weight
0.48 LB
We're here for you
with Service Centers across the country - We have your back