Vickers by Danfoss
565567
Vickers Pressure Controlled Relief Valve Model RV3-10-S-0-18/valV
Item #102028346
- RV3-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Pressure Setting | 1050 psi |
| Manufacturer Part No. | RV3-10-S-0-18/ |
| Cavity | C-10-2 |
| Pressure [Max] | 3600 psi |
| Seal Kit Buna | 565803 |
| Cracking Pressure | 300 - 1800 psi |
| Flow [Max] | 20 gal/min |
| Seal Kit Viton | 566086 |
| Adjustment Type | Screw |
| Port Size | Cartridge Only |
| Series | RV3-10 |
| Operation | Direct Acting |
| Seal Material | Buna-N |
| Body Type | 10 |
| Type | Relief Valve |
| Housing Material | Cartridge Only |
| Cage Seals | Single Backup Ring |
| Cracking Pressure [Max] | 1800 psi |
| Model No. | RV3-10-S-0-18/ |
| Cracking Pressure [Min] | 300 psi |
| Weight | 0.48 LB |
