- Flow Divider/Combiner
- Cavity C-10-4
- Series FDC1-10
- 1-16 gal/min
- 3,000 psi
description
- Pressure-compensated, spool-type, screw-in, flow divider/combiner cartridge. This valve is used in the dividing mode. It will take the inlet flow (port 3) and split the flow according to the ratio specified, regardless of system pressure to ports 2 and 4. In the combining mode this valve will take the inlet flows from ports 2 and 4 and combine them into port 3 according to the ratio specified.
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Flow [Max] | 16 gal/min |
| Seal Kit Viton | 566080 |
| Flow [Min] | 1 gal/min |
| Type | Flow Divider/Combiner |
| Series | FDC1-10 |
| Divider Flow | 6 gal/min |
| Cavity | C-10-4 |
| Pressure [Max] | 3000 psi |
| Seal Kit Buna | 889625 |
| Model No. | FDC1-10-0-33 |
| Manufacturer Part No. | FDC1-10-0-33 |
| Body Type | 3 |
| Weight | 0.22 LB |

