- Series CV1-16
- Cavity C-16-2
- Body Type 7
- 40 gal/min
- 3,000 psi
description
- Cartridges fit into industry-standard cavities and may be supplied for installation in manifolds or be provided in standard housings having SAE or BSPP ports suitable for in-line mounting. Valves may be used not only as conventional check valves, but also as low pressure-relief valves. Includes cartridge only. Cartridge valve bodies, coils and seal kits are sold separately.
features
- Unique dual-spring design
- Compact package
- Low pressure drops
- Simple load holding device
- Low spring settings
- Four standard cracking pressures
- High operational efficiency
- Excellent repeatability and stability
- Low cost alternative to more complex solutions
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Flow [Max] | 40 gal/min |
| Seal Kit Buna | 565810 |
| Seal Kit Viton | 889609 |
| Body Type | 7 |
| Model No. | CV1-16-P-0-5 |
| Series | CV1-16 |
| Cracking Pressure | 5 psi |
| Pressure [Max] | 3000 psi |
| Manufacturer Part No. | CV1-16-P-0-5 |
| Cavity | C-16-2 |
| Weight | 0.58 LB |

