- Direction Control Valve
- Manual Semi-Rotary Valve Type
- MRV3-10 Series
- 6 gal/min Maximum Flow
| Valve Material | Cartridge only |
| Seal Type | Buna-N |
| Model No. | MRV3-10-0-0 |
| Temperature Range [Min] | -40 °F |
| Lever Position | 90° Angle Position |
| Temperature Range [Max] | 248 °F |
| Series | MRV3-10 |
| Leakage | Standard |
| Port Type | Cartridge Only |
| Valve Torque into Cavity | 47 to 54 Nm |
| Valve Type | Manual Semi-Rotary |
| No. of Valve Ports | 3 |
| No. of Housing Ports | 3 |
| Detent Option | No |
| Recommend Filtration Level | 18/16/13 microns |
| Function | Direct Acting |
| Flow [Max] | 6 gal/min |
| Pressure [Max] | 3000 psi |
| Cavity | C-10-3 |
| Installation | Screw-in Cartridge |
| Weight | 0.0 LB |

