- Solenoid Valve
- 2-Way, Normally Closed Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Series | J Series |
| Cavity | C-20-2 |
| Temperature Range [Min] | -40 °F |
| Manual Override | No Manual Override |
| Valve Torque into Cavity | 128 to 155 Nm |
| No. of Housing Ports | 2 |
| Housing Material | Aluminum |
| Operation | Solenoid Operated |
| Installation | Screw-in Cartridge |
| Cartridge Valve Series | SV2-20-C |
| Valve Type | 2-Way, Normally Closed Poppet |
| Actuation | Pilot Operated |
| Poppet/Spool | Poppet |
| Size Designation | 20 |
| Valve Material | Cartridge only |
| Housing No. | N/A |
| Recommend Filtration Level | 18/16/13 microns |
| Bi-Directional (2-Way Valves) | No |
| Seal Kit Buna | 889615 |
| Connector Type | DIN 43650-A |
| Filter Option | None |
| Flow [Max] | 60 gal/min |
| Seal Material | Buna-N |
| Valve Voltage Rating | 12 VDC |
| Pressure [Max] | 3000 psi |
| Watt Rating | 23 W |
| Temperature Range [Max] | 248 °F |
| Model No. | SV2-20-C-0-12DG |
| Port Type | Cartridge Only |
| Coil Series | Use J Series, 23 W |
| Seal Kit Viton | 889619 |
| No. of Valve Ports | 2 |
| Weight | 0.0 LB |

