- Screw-In Cartridge Check Valve
- 3000 psi
- C-10-2 Cavity
- 20 gpm Rated Flow
description
- Cartridges fit into industry-standard cavities and may be supplied for installation in manifolds or be provided in standard housings having SAE or BSPP ports suitable for in-line mounting. Valves may be used not only as conventional check valves, but also as low pressure-relief valves. Includes cartridge only. Cartridge valve bodies, coils and seal kits are sold separately.
features
- Unique dual-spring design
- Compact package
- Low pressure drops
- Simple load holding device
- Low spring settings
- Four standard cracking pressures
- High operational efficiency
- Excellent repeatability and stability
- Low cost alternative to more complex solutions
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Seal Kit Buna | 565803 |
| Pressure [Max] | 3000 psi |
| Cavity | C-10-2 |
| Series | CV3-10 |
| Cracking Pressure | 10 psi |
| Flow [Max] | 20 gal/min |
| Seal Kit Viton | 566086 |
| Model No. | CV3-10-P-0-10 |
| Body Type | Poppet |
| Weight | 1.0 LB |

