- Direction Control Valve
- Pilot To Shift Valve Type
- PTS1-16 Series
- 35 gal/min Maximum Flow
| Model No. | PTS1-16-0-160 |
| Seal Type | Buna-N |
| Style | 3-Way, 2-Position |
| Series | PTS1-16 |
| Valve Type | Pilot To Shift |
| Flow [Max] | 35 gal/min |
| Pilot Pressure | 160 psi |
| Weight | 1.09 LB |

