Series RV2 is a pilot-operated, poppet-type valve with reverse free-flow check. Use as a service line relief where anticavitation make-up is required. It may also be applied as an internally-piloted counterbalance valve in a service line. Series RV5 is a pilot-operated, spool-type valve that is well suited for repetitive, continuous-duty with a low pressure-override characteristic.
caution
Do not use on rotary clutch
Cavity
C-16-2
Seal Kit Buna
889631
Adjustment Type
Screw
Operating Pressure [Min]
500 psi
Port Size
Cartridge Only
Operation
Pilot Operated
Pressure Setting
1750 psi
Seal Material
Buna-N
Operating Pressure [Max]
3000 psi
Manufacturer Part No.
RV5-16-S-0-30
Pressure [Max]
5000 psi
Series
RV5-16
Cracking Pressure
500 - 3000 psi
Type
Relief Valve
Cracking Pressure [Max]
3000 psi
Cracking Pressure [Min]
500 psi
Body Type
7
Housing Material
Cartridge Only
Flow [Max]
80 gal/min
Model No.
RV5-16-S-0-30
Seal Kit Viton
889635
Weight
1.57 LB
We're here for you
with Service Centers across the country - We have your back