- Direction Control Valve
- Manual Rotary Valve Type
- MRV4-10 Series
- 3 gal/min Maximum Flow
| Series | MRV4-10 |
| Seal Type | Buna-N |
| Valve Type | Manual Rotary |
| Flow [Max] | 3 gal/min |
| Actuation | Knob |
| Model No. | MRV4-10-K-0 |
| Style | 4-Way, 3-Position |
| Weight | 0.312 LB |
| Series | MRV4-10 |
| Seal Type | Buna-N |
| Valve Type | Manual Rotary |
| Flow [Max] | 3 gal/min |
| Actuation | Knob |
| Model No. | MRV4-10-K-0 |
| Style | 4-Way, 3-Position |
| Weight | 0.312 LB |