- Series CV2-20
- Cavity C-20-2
- Body Type 11
- 60 gal/min
- 3,000 psi
description
- Cartridges fit into industry-standard cavities and may be supplied for installation in manifolds or be provided in standard housings having SAE or BSPP ports suitable for in-line mounting. Valves may be used not only as conventional check valves, but also as low pressure-relief valves. Includes cartridge only. Cartridge valve bodies, coils and seal kits are sold separately.
features
- Unique dual-spring design
- Compact package
- Low pressure drops
- Simple load holding device
- Low spring settings
- Four standard cracking pressures
- High operational efficiency
- Excellent repeatability and stability
- Low cost alternative to more complex solutions
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Cavity | C-20-2 |
| Series | CV2-20 |
| Manufacturer Part No. | CV2-20-P-0-30 |
| Model No. | CV2-20-P-0-30 |
| Flow [Max] | 60 gal/min |
| Seal Kit Buna | 889615 |
| Cracking Pressure | 30 psi |
| Pressure [Max] | 3000 psi |
| Body Type | 11 |
| Seal Kit Viton | 889619 |
| Weight | 0.03 LB |

