- Shuttle Valve
- DSV3-8 Series
- Ball Style
| Series | DSV3-8 |
| Housing Material | Aluminum |
| Style | Ball |
| Port Type | NPTF |
| Port Size | 1/4 in |
| Model No. | DSV3-8-B-A-2 |
| Seal Material | Buna-N |
| Weight | 1.0 LB |
| Series | DSV3-8 |
| Housing Material | Aluminum |
| Style | Ball |
| Port Type | NPTF |
| Port Size | 1/4 in |
| Model No. | DSV3-8-B-A-2 |
| Seal Material | Buna-N |
| Weight | 1.0 LB |