Vickers by Danfoss
566015
Vickers Pressure Controlled Relief Valve Model RV8-10-S-0-25/
Item #101855512
- RV8-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Screw Adjustment
description
- Series RV1 is a direct-operated poppet valve suitable for continuous-duty with reliable fast response.
caution
- Aluminum housings can be used for operating pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Housing Material | Cartridge Only |
| Operating Pressure [Min] | 250 psi |
| Adjustment Type | Screw |
| Pressure Setting | 1375 psi |
| Cage Seals | Single Backup Ring |
| Cracking Pressure | 250 - 2500 psi |
| Operation | Differential |
| Seal Kit Buna | 565803 |
| Model No. | RV8-10-S-0-25 |
| Type | Relief Valve |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 2500 psi |
| Cracking Pressure [Max] | 2500 psi |
| Body Type | 1 |
| Cracking Pressure [Min] | 250 psi |
| Port Size | Cartridge Only |
| Seal Kit Viton | 566086 |
| Series | RV8-10 |
| Manufacturer Part No. | RV8-10-S-0-25 |
| Pressure [Max] | 5000 psi |
| Cavity | C-10-2 |
| Flow [Max] | 20 gal/min |
| Weight | 0.48 LB |
