- Shuttle Valve
- DSV1-16 Series
- Ball Style
| Model No. | DSV1 16 B 6 |
| Port Type | NPTF |
| Seal Material | Buna-N |
| Series | DSV1-16 |
| Housing Material | Aluminum |
| Style | Ball |
| Port Size | 3/4 in |
| Weight | 0.0 LB |
| Model No. | DSV1 16 B 6 |
| Port Type | NPTF |
| Seal Material | Buna-N |
| Series | DSV1-16 |
| Housing Material | Aluminum |
| Style | Ball |
| Port Size | 3/4 in |
| Weight | 0.0 LB |