- Direction Control Valve
- Pilot To Shift Valve Type
- PTS6-10 Series
- 6 gal/min Maximum Flow
| Series | PTS6-10 |
| Pilot/Drain | External Pilot |
| Detent Option | No |
| Recommend Filtration Level | 18/16/13 microns |
| Housing Material | Aluminum |
| Temperature Range [Min] | -40 °F |
| Flow [Max] | 6 gal/min |
| Model No. | PTS6-10-0-60 |
| Pilot Pressure | 60 psi |
| Port Type | Cartridge Only |
| Valve Torque into Cavity | 47 to 75 Nm |
| Leakage | 164 cc/min maximum @ 210 bar |
| Seal Type | Buna-N |
| Installation | Screw-in Cartridge |
| Valve Type | Pilot To Shift |
| Style | 4-Way, 2-Position |
| Valve Material | Cartridge only |
| Temperature Range [Max] | 248 °F |
| No. of Valve Ports | 4 |
| No. of Housing Ports | 4 |
| Pressure [Max] | 3000 psi |
| Weight | 0.0 LB |

