- Flow Divider/Combiner
- Cavity C-16-4
- Series FDC1-16
- 12-47 gal/min
- 3,000 psi
description
- Pressure-compensated, spool-type, screw-in, flow divider/combiner cartridge. This valve is used in the dividing mode. It will take the inlet flow (port 3) and split the flow according to the ratio specified, regardless of system pressure to ports 2 and 4. In the combining mode this valve will take the inlet flows from ports 2 and 4 and combine them into port 3 according to the ratio specified.
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Body Type | 10 |
| Seal Kit Viton | 889638 |
| Type | Flow Divider/Combiner |
| Seal Kit Buna | 889634 |
| Flow [Min] | 12 gal/min |
| Flow [Max] | 47 gal/min |
| Series | FDC1-16 |
| Manufacturer Part No. | FDC1-16-0-33 |
| Cavity | C-16-4 |
| Model No. | FDC1-16-0-33 |
| Pressure [Max] | 3000 psi |
| Divider Flow | 18 gal/min |
| Weight | 0.78 LB |

