- Solenoid Valve
- 3-Way, 2-Position, Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Three-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, flow is allowed from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 2 to port 3 while port 1 is blocked.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Manual Override | Knob Type Override |
| Housing No. | N/A |
| Dash Size | -10 |
| Model No. | SV4-10-3M-0-00 |
| Seal Material | Buna-N |
| Flow [Max] | 6 gal/min |
| Seal Kit Viton | 889688 |
| Seal Kit Buna | 889624 |
| Temperature Range [Max] | 248 °F |
| Valve Voltage Rating | No Coil |
| Operation | Solenoid Operated |
| Installation | Screw-in Cartridge |
| Valve Torque into Cavity | 47 to 54 Nm |
| Cavity | C-10-3 |
| Actuation | Direct Acting |
| Series | J Series |
| Bi-Directional (2-Way Valves) | No |
| Valve Material | Cartridge only |
| Valve Type | 3-Way, 2-Position, Spool |
| Housing Material | Aluminum |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Poppet/Spool | Spool |
| Watt Rating | 23 W |
| Port Type | Cartridge Only |
| No. of Valve Ports | 3 |
| Filter Option | None |
| Temperature Range [Min] | -40 °F |
| Size Designation | 10 |
| Pressure [Max] | 3000 psi |
| Coil Series | N/A |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Housing Ports | 3 |
| Cartridge Valve Series | SV4-10-3 |
| Weight | 1.0 LB |

