- Flow Control Valve
- Flow Regulator Type
- VF1-10 Series
- 0.125 gal/min Maximum Flow
| Series | VF1-10 |
| Model No. | VF1-10-F-0-0.5 |
| Port Type | Cartridge Only |
| Type | Flow Regulator |
| Flow [Max] | 0.125 gal/min |
| Adjustment Type | Fixed |
| Seal Material | Buna-N |
| Leakage | Standard |
| Weight | 1.0 LB |

