- Pressure Relief Valve
- 60 gal/min
- SAE-12 Port Size
- 125 - 1,500 psi Pressure Adjustment
description
- This type of relief valve is used to protect against pressure overloads.Pilot-operated valves have accurate pressure control even under conditions of wide variance in flow. Provides a way to adjust maximum system pressure and protects the hydraulic components from being overpressured.
| Pressure [Max] | 4500 psi |
| Pressure Adjustment [Max] | 1500 psi |
| Pressure Adjustment Range (psi) | 125 to 1,500 |
| Operation | Pilot Operated |
| Port Size | SAE-12 |
| Pressure Adjustment [Min] | 125 psi |
| Flow [Max] | 60 gal/min |
| Valve Type | Pressure Relief |
| Port Type | SAE |
| Weight | 13.5 LB |

