- D07 & D08 Subplate
- Cast Iron
- SAE-20
- Rear Ported
- 3,000 psi
| Interface | D08 |
| Relief Cavity | w/o Relief Cavity |
| Port Size | SAE-20 |
| Circuit | N/A |
| Family Name | D08 Cast Iron Directional Valve Subplate |
| Port Location | Rear Port |
| Material | Cast Iron |
| Port Type | SAE |
| Pressure [Max] | 3000 psi |
| Weight | 14.3 LB |

