- Solenoid Actuated Valve
- Spring Operated Operation
| Operation | Spring Operated |
| Temperature Range [Max] | 158 °F |
| Body Material | Ductile Iron |
| Leakage | Standard Performance |
| Temperature Range [Min] | -4 °F |
| Model No. | F3-C5G-805-S70 |
| Seal Material | Viton |
| Mounting | Subplate/Manifold Mount |
| Rated Flow [Max] | 9.5 gal/min |
| Indicator Lights | No |
| Reducer Module | No |
| Compatible Fluids | Phosphate Ester Fluids |
| Weight | 1.0 LB |

