- Pressure Relief Valve
- 45 gal/min
- SAE-10 Port Size
- 500 - 2,000 psi Pressure Adjustment
description
- This type of relief valve is used to protect against pressure overloads.Pilot-operated valves have accurate pressure control even under conditions of wide variance in flow. Provides a way to adjust maximum system pressure and protects the hydraulic components from being overpressured.
| Pressure Adjustment [Max] | 2000 psi |
| Valve Type | Pressure Relief |
| Port Type | SAE |
| Flow [Max] | 45 gal/min |
| Operation | Pilot Operated |
| Model No. | CS-03-C-50 |
| Pressure Adjustment Range (psi) | 500 to 2,000 |
| Port Size | SAE-10 |
| Pressure [Max] | 4500 psi |
| Pressure Adjustment [Min] | 500 psi |
| Weight | 8.65 LB |

