- Pressure Relief Valve
- 125 to 1000 psi Pressure Adjustment Range
- 60 gal/min Maximum Flow
| Model No. | CT-06-B-50 |
| Actuation Option | Proportional |
| Seal Material | Buna-N |
| Compatible Fluids | Phosphate Ester Fluids |
| Temperature Range [Max] | 154 °F |
| Adjustment | Yes |
| Adjustment Type | Screw |
| Pressure [Max] | 3,000 psi |
| Performance | Standard Performance |
| Fluid Cleanliness | 19/17/14 micron |
| Valve Mount Type | NPTF Thread |
| Flow [Max] | 60.00 gal/min |
| Leakage | Standard |
| Valve Type | Pressure Relief |
| Body Material | Cast Iron |
| Pressure Adjustment Range (psi) | 125 to 1,000 |
| Remote | No |
| Lighted | No |
| Manual Override | No |
| Weight | 8.59 LB |

