- Pressure Relief Valve
- 125 to 1000 psi Pressure Adjustment Range
- 113.5 gal/min Maximum Flow
| Adjustment Type | Screw |
| Temperature Range [Max] | 154 °F |
| Compatible Fluids | Phosphate Ester Fluids |
| Adjustment | Yes |
| Performance | Standard Performance |
| Actuation Option | Proportional |
| Valve Type | Pressure Relief |
| Body Material | Cast Iron |
| Manual Override | No |
| Leakage | Standard |
| Model No. | CT-10-B-30 |
| Valve Mount Type | NPTF Thread |
| Fluid Cleanliness | 19/17/14 micron |
| Pressure [Max] | 3,000 psi |
| Flow [Max] | 113.50 gal/min |
| Seal Material | Buna-N |
| Remote | No |
| Pressure Adjustment Range (psi) | 125 to 1,000 |
| Lighted | No |
| Weight | 1.0 LB |

