- Socket Head Cap Screw
- 1 1/4" Long
- 10-24 Thread
- for DO3 Alone
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Manufacturer Part No. | BK590716 |
| Threads per Inch | 24 |
| NFPA Size | D03 |
| Use With | DG4V3 |
| Length | 1 1/4 in |
| Bolt Type | Bolt |
| Model No. | BK590716 |
| Thread Size | #10 |
| Thread Type | UNC |
| Valve Type | D03 Alone |
| Weight | 0.1 LB |

