Versatile, highly reliable hydraulic power units. Totally self-contained in a compact package, these power units are suitable for a wide variety of applications.
applications
Reversing applications
Variable speed applications
Multiple motor drives or cylinder applications
Excellent for high cycle, start/stop applications
features
Variable pressure compensated piston pump with external pressure control
options
Up to 30 hp valving available
GPM
6 gal/min
Length
19 1/2 in
Pressure [Max]
1300 psi
Height
35 1/2 in
Tank Size
15 gal
Voltage Rating
230/460
Series
PSSP
Weight
47.0 LB
We're here for you
with Service Centers across the country - We have your back