There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Versatile, highly reliable hydraulic power units. Totally self-contained in a compact package, these power units are suitable for a wide variety of applications.
applications
Reversing applications
Variable speed applications
Multiple motor drives or cylinder applications
Excellent for high cycle, start/stop applications
features
Variable pressure compensated piston pump with external pressure control
options
Up to 30 hp valving available
Length
25 in
Tank Size
30 gal
Voltage Rating
230/460
Height
36 in
GPM
10 gal/min
Series
PSPP
Pressure [Max]
1500 psi
Weight
87.0 LB
We're here for you
with Service Centers across the country - We have your back