Versatile, highly reliable hydraulic power units. Totally self-contained in a compact package, these power units are suitable for a wide variety of applications.
applications
Reversing applications
Excellent for high cycle, start/stop applications
Variable speed applications
Multiple motor drives or cylinder applications
features
Variable pressure compensated piston pump with external pressure control
options
Up to 30 hp valving available
GPM
19 gal/min
Length
37 3/8 in
Tank Size
60 gal
Voltage Rating
230/460
Pressure [Max]
1200 psi
Series
PSPP
Height
44 in
Weight
115.0 LB
We're here for you
with Service Centers across the country - We have your back