- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
| AC/DC | DC |
| Rated Flow [Max] | 5 gal/min |
| Fluid Cleanliness | 19/17/14 micron |
| Watt Rating | 38 W |
| Coil Type | ISO 4400 |
| Response Time | 150 ms |
| Reducer Module | No |
| Spool Center Condition | B Port End |
| NFPA Size | D03 |
| Seal Material | Buna-N |
| Temperature Range [Min] | -4 °F |
| Compatible Fluids | Petroleum Oil |
| Leakage | Standard Performance |
| No. of Stages | Single Stage |
| Indicator Lights | No |
| Operation | Solenoid Operated |
| Spool Spring Arrangement Code | A |
| Voltage & Frequency | 24 VDC |
| Pressure [Max] | 4500 psi |
| Temperature Range [Max] | 158 °F |
| Mounting | Subplate/Manifold Mount |
| Model No. | DG3VP 3 102A V M U H 20 |
| Weight | 3.76 LB |

