- Cartridge Valve Unit
- CVUA Series
- Normally Open Function
- 16 mm Port Size
| Model No. | CVUA 6 PDW 3 M U H 20 |
| Seal Material | Buna-N |
| Compatible Fluids | Petroleum Oil |
| Series | CVUA |
| Function | Normally Open |
| Leakage | Standard |
| Pressure Rating | 4570 psi |
| Temperature Range [Min] | -4 °F |
| Fluid Cleanliness | 19/17/14 micron |
| Temperature Range [Max] | 158 °F |
| Port Size | 16 mm |
| Flow [Max] | 5 gal/min |
| Weight | 0.0 LB |

