Skip to content Skip to navigation menu
Vickers Pressure Relief Valve

629106

Vickers Pressure Relief Valve
Item #101967290
  • Pressure Relief Valve
  • 125 to 500 psi Pressure Adjustment Range
  • 71 gal/min Maximum Flow
Vickers Pressure Relief Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Relief Valve
  • 125 to 500 psi Pressure Adjustment Range
  • 71 gal/min Maximum Flow
Drain Internal Drain
Fluid Cleanliness 19/17/14 micron
Adjustment Yes
Seal Material Buna-N
Body Material Cast Iron
Performance Standard Performance
Pressure Adjustment Range (psi) 125 to 500
Adjustment Type Screw
Pressure [Max] 3,000 psi
Manual Override No
Actuation Option Proportional
Valve Mount Type Subplate/Manifold Mounted
Remote No
Model No. RG-10-B4-30
Valve Type Pressure Relief
Flow [Max] 71.00 gal/min
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison