- System-Pak Model Series
- 3 hp Motor Power
- 10 Gallons Oil Tank
- 3000 psi Maximum Pressure
| Pressure [Max] | 3000 psi |
| Valve Type | D03 |
| Breather | MBR120 H2O-Gate |
| Oil Capacity | 10 gal |
| Pump Control Type | Standard Control |
| Pump Type | Standard Control |
| Power Rating | 3 hp |
| Series | System-Pak |
| Tank Size | 10 gal |
| Maximum Pressure | 3000 psi |
| Return Filter | 25 gal/min |
| Paint | Blue |
| Weight | 0.0 LB |

