- System-Center Model Series
- 5 hp Motor Power
- 20 Gallons Oil Tank
- 3000 psi Maximum Pressure
- 6 gal/min Displacement
| Tank Size | 20 gal |
| Series | System-Center |
| Return Filter | 25 gal/min |
| Pressure [Max] | 3000 psi |
| Valve Type | D03 |
| Voltage | 230/460 VAC |
| Displacement | 6 gal/min |
| Oil Capacity | 20 gal |
| Power Rating | 5 hp |
| Valve Voltage Rating | 230/460 VAC |
| Maximum Pressure | 3000 psi |
| Weight | 0.0 LB |

