- System-Center Model Series
- 10 hp Motor Power
- 30 Gallons Oil Tank
- 3000 psi Maximum Pressure
- 10 gal/min Displacement
| Tank Size | 30 gal |
| Voltage | 230/460 VAC |
| Pump Control Type | Piston Pump W/ Adjustable Max. Displacement Stop |
| Oil Capacity | 30 gal |
| Valve Type | D03 |
| Pump Type | Piston Pump |
| Valve Voltage Rating | 230/460 VAC |
| Displacement | 10 gal/min |
| Series | System-Center |
| Port Connection | SAE |
| Pressure [Max] | 3000 psi |
| Maximum Pressure | 3000 psi |
| Breather | MBR120 H2O-Gate |
| Return Filter | 25 gal/min |
| Paint | Blue |
| Power Rating | 10 hp |
| Weight | 0.0 LB |

