- Dual Control Flow Control Valve
- D03 Interface
- Meter-Out, Ports A & B
- Port Control on Port A
- Fine Control
| Valve Type | Flow Control Valve |
| Port Control | Port A |
| Direction of Flow | Meter-Out, Ports A & B |
| Type of Control, Dual | Fine Control |
| Port Control, Dual | Port B |
| Control Type | Dual Control |
| Adjustment Type, Dual | Screw w/Locknut |
| Type of Control | Fine Control |
| Design No. | 41 |
| Manufacturer Part No. | DGMFN-3-Y-A1W-B1W-41 |
| Interface | D03 |
| Adjustment Type | Screw w/ Locknut |
| Model No. | DGMFN-3-Y-A1W-B1W-41 |
| Weight | 3.0 LB |

