- D03 Direct Check Valve
- Free Flow To Actuator
- Check Location is Pressure Port
- 14.5 psi Cracking Pressure
description
- Welcome to SystemStak from Eaton: a revolutionary, compact system for sandwich mounting modular valves between a directional control valve and a standard mounting surface. SystemStak gives users a full range of complementary pressure, flow and check valve functions, while saving space, reducing installation costs and increasing efficiency in hydraulic systems.
| Family Name | Vickers D03 SystemStak™ Valves |
| Cracking Pressure | 14.5 psi |
| Interface | D03 |
| Check Location | Pressure Port |
| Valve Type | Direct Check Valve "P" Port (14.5 cracking psi) |
| Direction of Flow | Free Flow To Actuator |
| Flow [Max] | 16 gal/min |
| Design No. | 41 |
| Operating Pressure [Max] | 4500 psi |
| Manufacturer Part No. | DGMDC-3-Y-PK-41 |
| Model No. | DGMDC-3-Y-PK-41 |
| Weight | 2.2 LB |

