- D03 Single Relief Valve
- Pressure Limited in Pressure Port
- Drained into Tank Port
- 145-2,900 psi
- Screw w/Locknut Adjustment
description
- Relief valves limit the maximum pressure in a system. These are mainly used to prevent high pressures from damaging system components and provide a path to reservoir. When these valves are used with a pressure-compensated pump, the pressure should be set approximately 10% higher than the pump compensator. Cross port relief valves are mainly used in motor circuits to prevent over pressurization. Sequence valves allow fluid to pass once the inlet pressure to the valve reaches the preset pressure. Pressure-reducing valves only allow pressure to pass up to the preset level. These valves are ideal to reduce the pressure in a particular circuit requiring a lower pressure.
| Flow [Max] | 16 gal/min |
| Operating Pressure [Max] | 4500 psi |
| Interface | D03 |
| Family Name | Vickers D03 SystemStak™ Valves |
| Gage Port | None |
| External Drain, Dual | N/A |
| Pressure Adjustment Range, Dual (psi) | N/A |
| Port Drained Into | Tank Port |
| Port Drained Into, Dual | N/A |
| Remote Control Port | No |
| Valve Type | Relief Valve "P" to "T" |
| Adjustment Type | Screw w/ Locknut |
| Adjustment Type, Dual | N/A |
| Manufacturer Part No. | DGMC-3-PT-CW-41 |
| Pressure Adjustment Range (psi) | 145 to 2,900 |
| External Drain | No |
| Pressure Limited In | Pressure Port |
| Model No. | DGMC-3-PT-CW-41 |
| Pressure Limited In, Dual | N/A |
| Relief Function | Single |
| Design No. | 41 |
| Weight | 2.516 LB |

