- Single Unit Vane Pumps - Thru-Drive Type
- 25S Pump Series
- Left Hand (CCW) Rotation
| Shaft Seal Type | Single Shaft Seal |
| Flange Diameter | 4 in |
| Flow Rate | 19.35 gal/min |
| Rear Pump Mounting Adapter | SAE B, 2 Bolt |
| Configuration | Single |
| Design No. | 32 |
| Pump Series | 25S |
| Pilot Diameter | 0.57 in |
| Displacement (in³/rev) | 2.44 |
| Rotation | Left Hand (CCW) |
| Pressure [Max] | 4496 psi |
| Bolt Circle Dia. | 5 3/4 in |
| Paint | Blue |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

