- Single Unit Vane Pumps - Thru-Drive Type
- 35S Pump Series
- Right Hand (CW) Rotation
| Shaft Seal Type | Single Shaft Seal |
| Configuration | Single |
| Pressure [Max] | 4003 psi |
| Pump Series | 35S |
| Rear Pump Mounting Adapter | SAE C, 2 Bolt |
| Design No. | 32 |
| Flow Rate | 58.23 gal/min |
| Rotation | Right Hand (CW) |
| Displacement (in³/rev) | 6.83 |
| Bolt Circle Dia. | 7.13 in |
| Pilot Diameter | 0.69 in |
| Flange Diameter | 5 in |
| Seal Material | Buna-N |
| Paint | Blue |
| Weight | 0.0 LB |

