- Pressure Reducing Valve
- Pressure Reducing Valve Type
- 6 mm Port Size
- 290 to 3045 psi Pressure Adjustment Range
- 100 gal/min Maximum Flow
| Port Size | 6 mm |
| Pressure Adjustment Range (psi) | 290 to 3,045 |
| Valve Mount Type | Subplate/Manifold Mounted |
| Model No. | XG2V 6FW 10 |
| Seal Material | Buna-N |
| Valve Type | Pressure Reducing |
| Adjustment Type | Screw |
| Flow [Max] | 100 gal/min |
| Performance | Standard Performance |
| Actuation Option | Proportional |
| Body Material | Cast Iron |
| Fluid Cleanliness | 19/17/14 micron |
| Adjustment | Yes |
| Weight | 1.0 LB |

