- Din 43650/Iso 4400 90° Connector - Black Solenoid B
features
- For use with DIN 43650/ISO 4400
- DC solenoid wire connectors
| Model No. | N/A |
| Solenoid | B |
| Valve Type | D03, D05 |
| Connection Type | DIN 43650 |
| Color | Black |
| Weight | 0.05 LB |
| Model No. | N/A |
| Solenoid | B |
| Valve Type | D03, D05 |
| Connection Type | DIN 43650 |
| Color | Black |
| Weight | 0.05 LB |