- Din 43650/Iso 4400 90° Connector - Grey Solenoid A
features
- For use with DIN 43650/ISO 4400
- DC solenoid wire connectors
| Connection Type | DIN 43650 |
| Valve Type | D03, D05 |
| Solenoid | A |
| Color | Gray |
| Model No. | N/A |
| Weight | 0.1 LB |
| Connection Type | DIN 43650 |
| Valve Type | D03, D05 |
| Solenoid | A |
| Color | Gray |
| Model No. | N/A |
| Weight | 0.1 LB |